PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Electronic Indicator, 0-12mm

STARRETT| Zoro #: G1554131| Mfr #: 3600M-5

$176.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 0 to 100, 0 to 1000Resolution: 1926 x 1080, 1280 x 720Bezel: Non Rotating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554131 Mfr #: 3600M-5
Range: 0 to 100, 0 to 1000Resolution: 1926 x 1080, 1280 x 720
Bezel: Non RotatingLong Form Calibration Certificate: No
Accuracy: +/-0.001"Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Includes: Battery Flat BackItem: Electronic Digital Indicator
Country of Origin (subject to change): China

Description

Electronic Digital Indicator, Resolution 0.0100mm, Accuracy +/-0.001 In., Range 12.7mm, Bezel Non Rotating, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Millimeter Function, Includes Battery Flat Back

Reviews