SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electronic Micrometer, 4-5 In, 0.00005 Res

STARRETT| Zoro #: G2107515| Mfr #: 3732XFL-5

$396.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Long Form Calibration Certificate: NoIncludes: Key Spanner, Fitted Carrying CaseSPC Output: NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107515 Mfr #: 3732XFL-5
Long Form Calibration Certificate: NoIncludes: Key Spanner, Fitted Carrying Case
SPC Output: NOThimble: Friction
Range: 4 to 5"/100 to 125mmItem: Electronic Digital Micrometer
Resolution: 0.0001"/0.001mmCountry of Origin (subject to change): China

Description

Electronic Digital Micrometer, Resolution 0.0001 In./0.001mm, Range 4 to 5 In./100 to 125mm, Friction Thimble, SPC Output No, Long Form Calibration Certificate No, Includes Key Spanner, Fitted Carrying Case

Restrictions and Compliance

*3: Hazardous material

Reviews