KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Micrometer, 5-6 In, 0.00005 Res

STARRETT| Zoro #: G1302287| Mfr #: 3732XFL-6

$483.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Digital Micrometer
Includes: Key Spanner, Fitted Carrying Case
Resolution: 0.0001"/0.001mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302287 Mfr #: 3732XFL-6
Item: Electronic Digital MicrometerIncludes: Key Spanner, Fitted Carrying Case
Resolution: 0.0001"/0.001mmThimble: Friction
Long Form Calibration Certificate: NoRange: 5 to 6"/125 to 150mm
SPC Output: NOCountry of Origin (subject to change): China

Description

Electronic Digital Micrometer, Resolution 0.0001 In./0.001mm, Range 5 to 6 In./125 to 150mm, Friction Thimble, SPC Output No, Long Form Calibration Certificate No, Includes Key Spanner, Fitted Carrying Case

Restrictions and Compliance

*3: Hazardous material

Reviews