This item is Discontinued.

Starrett Electronic Sheet Metal Micrometer, 0 to 1" 764BXFL

Electronic Sheet Metal Micrometer, 0 to 1" (Discontinued)

  • Mfr # 764BXFL
  • Zoro # G4781007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
764BXFL
Zoro #
G4781007
UPC #
049659665253
Country of Origin
United States

Dimensions

Spindle Diameter
0.250 in
Dimension Type
Inch/Metric
Jaw Depth
6 in

Details

Item
Sheet Metal Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Extremely Hard and Stable One-Piece Spindle, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
Anvil Material
Carbide
Spindle Material
Carbide
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
Long Form Calibration Certificate
No
Coolant Resistant
No
Thimble Type
Friction
Includes Battery
Yes
Data Output Type
Cable
Maximum Measurement - Inch
1 in
Maximum Measurement - mm
25 mm
Minimum Measurement - mm
0 mm
Anvil Shape
Flat
Functions
One-Piece Spindle, Micro-Lapped Measuring Face, Ribbed For Strength And Stability, Rigid One-Piece Frame Of Drop Forged Steel, Starrett Satin Chrome Finish - No Glare - Resists Rust
Minimum Measurement - Inch
0 in
Operation Type
Digital
Accuracy
+/-0.0001 in
Case Included
No
Frame Material
Steel
Display Type
LCD

Description

Digital Sheet Metal Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.0005 in/0.001 mm, Accuracy +/-0.0001 in, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Anvil Shape Flat, Coolant Resistant No, Dimension Type Inch/Metric, Jaw Depth 6 in, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Case Included No, Display Type LCD, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.