This item is Discontinued.

Starrett Granite Angle Plate, Pink, 2Face, AA, 6x9x12 81572

Granite Angle Plate, Pink, 2Face, AA, 6x9x12 (Discontinued)

  • Mfr # 81572
  • Zoro # G2309469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81572
Zoro #
G2309469
UPC #
049659815726
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 9
Thickness (mm)
300
Surface Size (mm)
150 x 225
Thickness (In.)
12 in

Details

Item
Granite Angle Plate
Color
Pink
Type
2-Face
Grade
AA Laboratory
Weight (Kilograms.)
33
Flatness Unilateral Tolerance (In.)
0.0006
Weight (Lbs.)
72
Flatness Unilateral Tolerance (mm)
150

Description

When you need to test precision parts, the Starrett 81572 Granite Angle Plate is what you need. This pink granite surface plate provides excellent flatness and accuracy for your tests. The pink granite angle plate has a total thickness of 12 in., making it an ideal choice for precision work. The 2-face surface plate has a size of 6 x 9 in.. It comes with a unilateral tolerance of 0.0006 in.. The 150 x 225 mm surface area is made from a pink granite material that is both durable and highly accurate. If you're looking for the best tool to measure flatness, look no further than the Starrett 81572 Granite Angle Plate.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.