This item is Discontinued.

Starrett Granite Angle Plate, Pink, 4-Face, A, 4x4x4 81563

Granite Angle Plate, Pink, 4-Face, A, 4x4x4 (Discontinued)

  • Mfr # 81563
  • Zoro # G6681324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81563
Zoro #
G6681324
UPC #
049659815634
Country of Origin
United States

Dimensions

Surface Size (In.)
4 x 4
Thickness (mm)
100
Surface Size (mm)
100 x 100
Thickness (In.)
4 in

Details

Item
Granite Angle Plate
Color
Pink
Type
4-Face
Grade
A Inspection
Flatness Unilateral Tolerance (mm)
150
Weight (Kilograms.)
4
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Lbs.)
8

Description

Item Granite Angle Plate, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 4 x 4, Surface Size (mm) 100 x 100, Weight (Kilograms.) 4, Weight (Lbs.) 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.