This item is Discontinued.

Starrett Granite Angle Plate, Pink, 4-Face, AA, 6x6x6 81568

Granite Angle Plate, Pink, 4-Face, AA, 6x6x6 (Discontinued)

  • Mfr # 81568
  • Zoro # G6516377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81568
Zoro #
G6516377
UPC #
049659815689
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 6
Surface Size (mm)
150 x 150
Thickness (mm)
150
Thickness (In.)
6 in

Details

Item
Granite Angle Plate
Color
Pink
Type
4-Face
Grade
AA Laboratory
Flatness Unilateral Tolerance (mm)
150
Weight (Lbs.)
24
Weight (Kilograms.)
11
Flatness Unilateral Tolerance (In.)
0.0006

Description

Item Granite Angle Plate, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.0006, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 6 x 6, Surface Size (mm) 150 x 150, Weight (Kilograms.) 11, Weight (Lbs.) 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.