This item is Discontinued.

Starrett Granite Master Sq, Pink, 5-Face, A, 24x24x4 81932

Granite Master Sq, Pink, 5-Face, A, 24x24x4 (Discontinued)

  • Mfr # 81932
  • Zoro # G2124267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81932
Zoro #
G2124267
UPC #
049659819328
Country of Origin
United States

Dimensions

Surface Size (In.)
24 x 24
Thickness (mm)
100
Thickness (In.)
4 in
Surface Size (mm)
600 x 600

Details

Item
Granite Master Square
Color
Pink
Type
5-Face
Grade
A Inspection
Weight (Kilograms.)
100
Flatness Unilateral Tolerance (In.)
0.0012
Flatness Unilateral Tolerance (mm)
150
Weight (Lbs.)
220 lb

Description

Item Granite Master Square, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 24 x 24, Surface Size (mm) 600 x 600, Weight (Kilograms.) 100, Weight (Lbs.) 220 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.