This item is Discontinued.

Starrett Granite Master Sq, Pink, 5-Face, A, 36x36x6 81934

Granite Master Sq, Pink, 5-Face, A, 36x36x6 (Discontinued)

  • Mfr # 81934
  • Zoro # G2124258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81934
Zoro #
G2124258
UPC #
049659819342
Country of Origin
United States

Dimensions

Surface Size (In.)
36 x 36
Surface Size (mm)
900 x 900
Thickness (In.)
6 in
Thickness (mm)
150

Details

Item
Granite Master Square
Color
Pink
Type
5-Face
Grade
A Inspection
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Lbs.)
855 lb
Weight (Kilograms.)
388
Flatness Unilateral Tolerance (mm)
150

Description

Item Granite Master Square, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 36 x 36, Surface Size (mm) 900 x 900, Weight (Kilograms.) 388, Weight (Lbs.) 855 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.