Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81653
Zoro #
G2124221
UPC #
049659816532
Country of Origin
United States
Dimensions
Surface Size (In.)
3 x 10
Surface Size (mm)
75 x 250
Thickness (In.)
60 in
Thickness (mm)
1500
Details
Item
Granite Straight Edge
Color
Pink
Grade
A Inspection
Weight (Lbs.)
198
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Kilograms.)
90
Flatness Unilateral Tolerance (mm)
150
Description
Item Granite Straight Edge, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 3 x 10, Surface Size (mm) 75 x 250, Weight (Kilograms.) 90, Weight (Lbs.) 198
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.