Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81652
Zoro #
G6666563
UPC #
049659816525
Country of Origin
United States
Dimensions
Surface Size (In.)
3 x 8
Thickness (In.)
48 in
Surface Size (mm)
75 x 200
Thickness (mm)
1200
Details
Item
Granite Straight Edge
Color
Pink
Grade
A Inspection
Weight (Lbs.)
85
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Kilograms.)
39
Flatness Unilateral Tolerance (mm)
150
Description
Item Granite Straight Edge, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 3 x 8, Surface Size (mm) 75 x 200, Weight (Kilograms.) 39, Weight (Lbs.) 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.