Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80885
Zoro #
G9855185
UPC #
049659808858
Country of Origin
United States
Dimensions
Surface Size (In.)
30 x 48
Thickness (In.)
8 in
Surface Size (mm)
750 x 1200
Thickness (mm)
200
Details
Item
Granite Surface Plate
Color
Pink
Type
No Ledge
Grade
A Inspection
Weight (Lbs.)
1,270 lb
Weight (Kilograms.)
576
Flatness Unilateral Tolerance (mm)
0.0102
Flatness Unilateral Tolerance (In.)
0.000400
Description
Item Granite Surface Plate, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.000400, Flatness Unilateral Tolerance (mm) 0.0102, Surface Size (In.) 30 x 48, Surface Size (mm) 750 x 1200, Weight (Kilograms.) 576, Weight (Lbs.) 1,270 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.