Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80646
Zoro #
G9855316
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Surface Size (In.)
24 in x 24 in
Thickness (In.)
6 in
Thickness (mm)
150
Surface Size (mm)
600 mm x 600 mm
Thickness
6 in
Surface Size
24 in x 24 in; 600 mm x 600 mm
Length
24 in
Details
Item
Surface Plate
Color
Pink
Type
No Ledge
Grade
AA
Flatness Unilateral Tolerance (mm)
0.0019
Weight (Lbs.)
330 lb
Flatness Unilateral Tolerance (In.)
0.000075
Weight (Kilograms.)
150 kg
Case Type
Crate
Material
Granite
Edge Style
Flat
Includes Case
No
Application Grade
Laboratory
Standards
ASME B89.3.7 2013, GGG-P-463c
Flatness
0.000075 in/0.0019 mm
Description
Item Surface Plate, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Flat, Flatness 0.000075 in/0.0019 mm, Grade AA, Length 24 in, Surface Size 24 in x 24 in; 600 mm x 600 mm, Thickness 6 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000075, Flatness Unilateral Tolerance (mm) 0.0019, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 24 in x 24 in, Surface Size (mm) 600 mm x 600 mm, Weight (Kilograms.) 150 kg, 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.