Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80647
Zoro #
G9854984
UPC #
-
Country of Origin
United States
Dimensions
Surface Size (In.)
24 x 24
Thickness (mm)
150
Surface Size (mm)
600 x 600
Thickness (In.)
6 in
Details
Item
Granite Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA Laboratory
Flatness Unilateral Tolerance (mm)
0.0019
Weight (Lbs.)
306 lb
Flatness Unilateral Tolerance (In.)
0.000075
Weight (Kilograms.)
139
Description
Item Granite Surface Plate, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.000075, Flatness Unilateral Tolerance (mm) 0.0019, Surface Size (In.) 24 x 24, Surface Size (mm) 600 x 600, Weight (Kilograms.) 139, Weight (Lbs.) 306 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.