Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80883
Zoro #
G9855291
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Surface Size (In.)
30 in x 48 in
Thickness (mm)
250
Thickness (In.)
10 in
Surface Size (mm)
750 mm x 1200 mm
Thickness
10 in
Length
30 in
Surface Size
30 in x 48 in; 750 mm x 1200 mm
Details
Item
Surface Plate
Color
Pink
Type
No Ledge
Grade
AA
Weight (Lbs.)
1,585 lb
Flatness Unilateral Tolerance (mm)
0.0043
Weight (Kilograms.)
719 kg
Flatness Unilateral Tolerance (In.)
0.000168
Material
Granite
Includes Case
No
Standards
ASME B89.3.7 2013, GGG-P-463c
Case Type
Crate
Application Grade
Laboratory
Edge Style
Flat
Flatness
0.000168 in/0.0043 mm
Description
Item Surface Plate, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Flat, Flatness 0.000168 in/0.0043 mm, Grade AA, Length 30 in, Surface Size 30 in x 48 in; 750 mm x 1200 mm, Thickness 10 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000168, Flatness Unilateral Tolerance (mm) 0.0043, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 30 in x 48 in, Surface Size (mm) 750 mm x 1200 mm, Weight (Kilograms.) 719 kg, 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.