Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80884
Zoro #
G2124599
UPC #
049659808841
Country of Origin
United States
Dimensions
Surface Size (In.)
30 x 48
Surface Size (mm)
750 x 1200
Thickness (In.)
10 in
Thickness (mm)
250
Details
Item
Granite Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA Laboratory
Flatness Unilateral Tolerance (mm)
0.0043
Flatness Unilateral Tolerance (In.)
0.000168
Weight (Kilograms.)
719
Weight (Lbs.)
1,585 lb
Description
Item Granite Surface Plate, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.000168, Flatness Unilateral Tolerance (mm) 0.0043, Surface Size (In.) 30 x 48, Surface Size (mm) 750 x 1200, Weight (Kilograms.) 719, Weight (Lbs.) 1,585 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.