Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80702
Zoro #
G2124580
UPC #
049659807028
Country of Origin
United States
Dimensions
Width
36 in
Surface Size (In.)
36 in x 36 in
Thickness (mm)
150
Surface Size (mm)
900 mm x 900 mm
Thickness (In.)
6 in
Thickness
6 in
Surface Size
36 in x 36 in; 914 mm x 1200 mm
Length
36 in
Details
Item
Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA
Flatness Unilateral Tolerance (mm)
0.0038
Weight (Lbs.)
710 lb
Flatness Unilateral Tolerance (In.)
0.000150
Weight (Kilograms.)
322 kg
Flatness
0.000150 in/0.0038 mm
Standards
ASME B89.3.7 2013, GGG-P-463c
Case Type
Crate
Material
Granite
Application Grade
Laboratory
Includes Case
No
Edge Style
Two Ledges
Description
Item Surface Plate, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Two Ledges, Flatness 0.000150 in/0.0038 mm, Grade AA, Length 36 in, Surface Size 36 in x 36 in; 914 mm x 1200 mm, Thickness 6 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000150, Flatness Unilateral Tolerance (mm) 0.0038, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 36 in x 36 in, Surface Size (mm) 900 mm x 900 mm, Weight (Kilograms.) 322 kg, 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.