Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80720
Zoro #
G2124565
UPC #
049659807202
Country of Origin
United States
Dimensions
Width
60 in
Surface Size (In.)
36 in x 60 in
Thickness (In.)
10 in
Thickness (mm)
250
Surface Size (mm)
900 mm x 1500 mm
Surface Size
36 in x 60 in; 900 mm x 1500 mm
Length
36 in
Thickness
10 in
Details
Item
Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA
Weight (Kilograms.)
885 kg
Weight (Lbs.)
1,950 lb
Flatness Unilateral Tolerance (mm)
0.0063
Flatness Unilateral Tolerance (In.)
0.000250
Case Type
Crate
Includes Case
No
Standards
ASME B89.3.7 2013, GGG-P-463c
Edge Style
Two Ledges
Material
Granite
Flatness
0.000250 in/0.0063 mm
Application Grade
Laboratory
Description
Item Surface Plate, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Two Ledges, Flatness 0.000250 in/0.0063 mm, Grade AA, Length 36 in, Surface Size 36 in x 60 in; 900 mm x 1500 mm, Thickness 10 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000250, Flatness Unilateral Tolerance (mm) 0.0063, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 36 in x 60 in, Surface Size (mm) 900 mm x 1500 mm, Weight (Kilograms.) 885 kg, 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.