Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80729
Zoro #
G2124556
UPC #
049659807295
Country of Origin
United States
Dimensions
Width
72 in
Surface Size (In.)
36 in x 72 in
Thickness (In.)
12 in
Surface Size (mm)
900 mm x 1800 mm
Thickness (mm)
300
Thickness
12 in
Length
36 in
Surface Size
36 in x 72 in; 1200 mm x 1200 mm
Details
Item
Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA
Flatness Unilateral Tolerance (mm)
0.0076
Weight (Lbs.)
2,810 lb
Flatness Unilateral Tolerance (In.)
0.000300
Weight (Kilograms.)
1,275 kg
Application Grade
Laboratory
Edge Style
Two Ledges
Standards
ASME B89.3.7 2013, GGG-P-463c
Flatness
0.000300 in/0.0076 mm
Includes Case
No
Case Type
Crate
Material
Granite
Description
Item Surface Plate, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Two Ledges, Flatness 0.000300 in/0.0076 mm, Grade AA, Length 36 in, Surface Size 36 in x 72 in; 1200 mm x 1200 mm, Thickness 12 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000300, Flatness Unilateral Tolerance (mm) 0.0076, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 36 in x 72 in, Surface Size (mm) 900 mm x 1800 mm, Weight (Kilograms.) 1,275 kg, 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.