Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80890
Zoro #
G2124547
UPC #
049659808902
Country of Origin
United States
Dimensions
Surface Size (In.)
48 x 48
Thickness (In.)
10 in
Surface Size (mm)
1200 x 1200
Thickness (mm)
250
Details
Item
Granite Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA Laboratory
Flatness Unilateral Tolerance (In.)
0.000200
Weight (Kilograms.)
1,150
Flatness Unilateral Tolerance (mm)
0.0051
Weight (Lbs.)
2,535 lb
Description
Item Granite Surface Plate, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.000200, Flatness Unilateral Tolerance (mm) 0.0051, Surface Size (In.) 48 x 48, Surface Size (mm) 1200 x 1200, Weight (Kilograms.) 1,150, Weight (Lbs.) 2,535 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.