Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80887
Zoro #
G9855072
UPC #
049659808872
Country of Origin
United States
Dimensions
Width
48 in
Surface Size (In.)
30 in x 48 in
Thickness (In.)
6 in
Surface Size (mm)
750 mm x 1200 mm
Thickness (mm)
150
Thickness
6 in
Length
30 in
Surface Size
30 in x 48 in; 750 mm x 1200 mm
Details
Item
Surface Plate
Color
Pink
Type
No Ledge
Grade
B
Flatness Unilateral Tolerance (In.)
0.000700
Flatness Unilateral Tolerance (mm)
0.0180
Weight (Kilograms.)
431 kg
Weight (Lbs.)
950 lb
Includes Case
No
Standards
ASME B89.3.7 2013, GGG-P-463c
Application Grade
Tool Room
Material
Granite
Case Type
Crate
Edge Style
Flat
Flatness
0.0007 in
Description
Item Surface Plate, Material Granite, Application Grade Tool Room, Color Pink, Edge Style Flat, Flatness 0.0007 in, Grade B, Length 30 in, Surface Size 30 in x 48 in; 750 mm x 1200 mm, Thickness 6 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000700, Flatness Unilateral Tolerance (mm) 0.0180, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 30 in x 48 in, Surface Size (mm) 750 mm x 1200 mm, Weight (Kilograms.) 431 kg, 48 in, Weight (Lbs.) 950 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.