Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81539
Zoro #
G2124136
UPC #
-
Country of Origin
United States
Dimensions
Surface Size (In.)
12 x 12
Surface Size (mm)
300 x 300
Thickness (mm)
300
Thickness (In.)
12 in
Details
Item
Granite V-Blocks
Color
Pink
Type
5-Face
Grade
AA Laboratory
Flatness Unilateral Tolerance (mm)
150
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Lbs.)
380
Weight (Kilograms.)
172
Description
Item Granite V-Blocks, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 12 x 12, Surface Size (mm) 300 x 300, Weight (Kilograms.) 172, Weight (Lbs.) 380, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.