This item is Discontinued.

Starrett Granite V-Blocks, Pink, 5-Face, AA, 6x6x6, PR 81535

Granite V-Blocks, Pink, 5-Face, AA, 6x6x6, PR (Discontinued)

  • Mfr # 81535
  • Zoro # G2308750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81535
Zoro #
G2308750
UPC #
049659815351
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 6
Thickness (In.)
6 in
Surface Size (mm)
150 x 150
Thickness (mm)
150

Details

Item
Granite V-Blocks
Color
Pink
Type
5-Face
Grade
AA Laboratory
Weight (Lbs.)
48
Flatness Unilateral Tolerance (mm)
150
Weight (Kilograms.)
22
Flatness Unilateral Tolerance (In.)
0.0012

Description

Item Granite V-Blocks, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 6 x 6, Surface Size (mm) 150 x 150, Weight (Kilograms.) 22, Weight (Lbs.) 48, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.