This item is Discontinued.

Starrett Grnte Parallel, Pink, 2-Face, AA, 24x2x4, PR 81703

Grnte Parallel, Pink, 2-Face, AA, 24x2x4, PR (Discontinued)

  • Mfr # 81703
  • Zoro # G7003062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81703
Zoro #
G7003062
UPC #
049659817034
Country of Origin
United States

Dimensions

Surface Size (In.)
24 x 2
Surface Size (mm)
600 x 50
Thickness (In.)
4 in
Thickness (mm)
100

Details

Item
Granite Parallels
Color
Pink
Type
2-Face
Grade
AA Laboratory
Flatness Unilateral Tolerance (mm)
0.0012
Weight (Lbs.)
42
Weight (Kilograms.)
19
Flatness Unilateral Tolerance (In.)
0.000025

Description

Item Granite Parallels, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.000025, Flatness Unilateral Tolerance (mm) 0.0012, Surface Size (In.) 24 x 2, Surface Size (mm) 600 x 50, Weight (Kilograms.) 19, Weight (Lbs.) 42, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.