Starrett
Hole Saw Adaptor, 4 " Up
- Zoro #: G4857021
- Mfr #: A3-5
Hover or click to zoom Tap to zoom
Key Features
- Item: Hole Saw Adaptor, 4 " Up
$15.00
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #A3-5 Specifications
- Zoro #: G4857021
- Mfr #: A3-5
- Item: Hole Saw Adaptor, 4 " Up
- Country of Origin (subject to change): China
Description
Hole Saw Adaptor, 4 In. Up
Reviews of Starrett #A3-5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT 11/16" Diamond Grit Hole Saw KD0116-N
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) FCH0218-G
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/4" (133mm) DCH0514-G
- STARRETT 2-1/2" Tungsten Carbide Tipped Hole Saw, Multi-Purpose MPH0212
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel DCH0334-G
- STARRETT Carbide Tipped Hole Saw, 3-11/32", 85mm SM85
- STARRETT 31/2" Diamond Grit Hole Saw KD0312-N
- DISSTON Disston 3144 Blu-Mol 0.88 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter 3144
- ARTU Hole Saw Tc Grit 3-1/4In W/Arb 02860
- DRILL AMERICA 6" Bimetal Hole Saw DMS04-1152
- BSC PREFERRED 1114 Diamond Hole Saw DHS1250DG
- Starrett Hole Saws & Cutters