Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Measuring & Marking Tools
      6. /
      7. Measuring and Layout Tools
      8. /
      9. Rulers and Straight Edges
      10. /
      11. Hook Rule
      Shop All Rulers and Straight Edges
      Starrett

      Hook Rule

      • Zoro #: G0583777
      • Mfr #: 236HC
      Hover or click to zoom Tap to zoom
      Key Features
      • Item: Hook Rule
      • Product Type: Hook Rule
      See full product details
      $36.94

      Subtotal: $36.94
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Starrett
      • MFR #
        236HC
      • Zoro #
        G0583777
      • Country of Origin
        United States
      • Category Rulers and Straight Edges

      Details

      Item Hook Rule
      Product Type Hook Rule
      Is something inaccurate or missing? Help us improve our product information
      Hook Rule

      Explore more

      • STARRETT Rule 36IN C416R-36
      • STARRETT Rule 6IN C306R-6
      • STARRETT Square 14A
      • STARRETT Rule 12IN C604RE-12
      • STARRETT 20-12IN Square W/Slc 20-12 W/SLC
      • STARRETT Steel Rule, Spring Tempered, 24 In, 4R Grad C604R-24
      • STARRETT Standard End Measuring Rods W/Insulator 234A-27
      • STARRETT Rule 300Mm C335S-300
      • STARRETT Standard End Measuring Rods W/Insulator 234A-49
      • KIPP Scale Self Adhesive, Vertical L=250 15X2, T=1 Mm, Aluminum Anodized, Zero Point Top, Scale Left K0757.010010X0250
      • STARRETT Set Of Metric Standards Wo/Rubber S234MG
      • Starrett Measuring and Layout Tools

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc