Save 20% on 15 Categories We’re here to help! Call (855) 289-9676
Cart

Hub Micrometer, 0 to 1", 0.001" Res

STARRETT | Zoro #: G0918662 | Mfr #: 228XRL

$ 475.14 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Starrett #228XRL Specifications

Zoro #: G0918662 Mfr #: 228XRL
Rotating Spindle (Yes/No): Yes Spindle Material: Carbide
Range: 0 to 1" Thimble: Ratchet
Operation: Mechanical Digital Resolution: 0.001"
Features: Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment Lock Nut Type: Ring
Item: Hub Micrometer Spindle: Flat
SPC Output: NO Includes: Spanner Wrench
Anvil Material: Carbide Anvil: Flat
Country of Origin (subject to change): United States

Description

Hub Micrometer, Mechanical Digital, Anvil Flat, Resolution 0.001 In., Range 0 to 1 In., Thimble Ratchet, SPC Output No, Spindle Flat, Anvil Material Carbide, Spindle Material Carbide, Rotating Spindle (Yes/No) Yes, Lock Nut Type Ring, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Includes Spanner Wrench

Reviews