Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Dial

  • Zoro #: G0955145
  • Mfr #: 25-118J
No Product Image Available
$292.30
  • Long Form Calibration Certificate: No
  • Bearing Type: Jeweled
  • Dial Reading: 0-4-0
See full product details
This item ships free.

Starrett #25-118J Specifications

  • Zoro #: G0955145
  • Mfr #: 25-118J
Long Form Calibration Certificate: No Bearing Type: Jeweled
Dial Reading: 0-4-0 Graduations: 0.0001"
Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears and Pinions; Massive Bridge for Rigid Bearing Support Series: 25
Range: 0.02" Includes: Lug-On-Center Back
Contact Point Style: Ball Finish: Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Long Form Calibration Certificate No

Reviews of Starrett #25-118J