Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Dial

  • Zoro #: G0955267
  • Mfr #: 25-145JN/S
No Product Image Available
$208.02
  • Long Form Calibration Certificate: No
  • Includes: Lug-On-Center Back
  • Bearing Type: Jeweled
See full product details
This item ships free.

Starrett #25-145JN/S Specifications

  • Zoro #: G0955267
  • Mfr #: 25-145JN/S
Long Form Calibration Certificate: No Includes: Lug-On-Center Back
Bearing Type: Jeweled Series: 25
Range: 0.125" Contact Point Style: Ball
Graduations: 0.001" Dial Reading: 0-25-0
Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears and Pinions; Massive Bridge for Rigid Bearing Support; Includes Non-Shock Mechanism Finish: Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Long Form Calibration Certificate No

Reviews of Starrett #25-145JN/S