Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Dial

  • Zoro #: G0959211
  • Mfr #: 25-181J
No Product Image Available
$210.24
  • Long Form Calibration Certificate: No
  • Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears and Pinions; Massive Bridge for Rigid Bearing Support
  • Contact Point Style: Ball
See full product details
This item ships free.

Starrett #25-181J Specifications

  • Zoro #: G0959211
  • Mfr #: 25-181J
Long Form Calibration Certificate: No Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears and Pinions; Massive Bridge for Rigid Bearing Support
Contact Point Style: Ball Bearing Type: Jeweled
Includes: Lug-On-Center Back Graduations: 0.01mm
Dial Reading: 0-50-0 Range: 2.5mm
Series: 25 Finish: Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Long Form Calibration Certificate No

Reviews of Starrett #25-181J