Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Dial

  • Zoro #: G0954427
  • Mfr #: 655-181J
No Product Image Available
$222.28
  • Long Form Calibration Certificate: No
  • Dial Reading: 0-50-0
  • Includes: Lug-On-Center Back
See full product details
This item ships free.

Starrett #655-181J Specifications

  • Zoro #: G0954427
  • Mfr #: 655-181J
Long Form Calibration Certificate: No Dial Reading: 0-50-0
Includes: Lug-On-Center Back Bearing Type: Jeweled
Range: 2.5mm Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Series: 655 Graduations: 0.01mm
Finish: Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Long Form Calibration Certificate No

Reviews of Starrett #655-181J