Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Dial

  • Zoro #: G0953596
  • Mfr #: 656-129JN/S
No Product Image Available
$304.80
  • Long Form Calibration Certificate: No
  • Bearing Type: Jeweled
  • Dial Reading: 0-15-0
See full product details
This item ships free.

Starrett #656-129JN/S Specifications

  • Zoro #: G0953596
  • Mfr #: 656-129JN/S
Long Form Calibration Certificate: No Bearing Type: Jeweled
Dial Reading: 0-15-0 Range: 0.075"
Graduations: 0.00025" Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Includes Non-Shock Mechanism
Series: 656 Includes: Lug-On-Center Back
Finish: Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Long Form Calibration Certificate No

Reviews of Starrett #656-129JN/S