Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Dial

  • Zoro #: G0955510
  • Mfr #: 656-229J
No Product Image Available
$263.74
  • Long Form Calibration Certificate: No
  • Dial Reading: 0-30
  • Includes: Lug-On-Center Back
See full product details
This item ships free.

Starrett #656-229J Specifications

  • Zoro #: G0955510
  • Mfr #: 656-229J
Long Form Calibration Certificate: No Dial Reading: 0-30
Includes: Lug-On-Center Back Range: 0.075"
Series: 656 Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Bearing Type: Jeweled Graduations: 0.00025"
Finish: Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Long Form Calibration Certificate No

Reviews of Starrett #656-229J