Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651A5Z
Zoro #
G0952780
UPC #
00049659644845
Country of Origin
United States
Dimensions
Contact Point Length
1/4 in
Dial Size
1-11/16 in
Contact Point Dia.
0.203 in
Dimension Type
Inch
Details
Graduations
0.001 in
Range
0 in to 0.2 in
Features
Easy to Read Dial, Sturdy, AGD Stem, Universal Attachment, Three Different Styles of Contact Points
Includes
Contact Points
Indicator Style
Back Plunger
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Series
Multi-Weld
Dial Reading
0-50-0
Range per Revolution
0.1000 in
Dial Color
White
Item
Back Plunger Dial Indicator Kit
Standards
AGD
Minimum Measurement - Inch
0 in
Test Indicator Style
Vertical
Includes Case
Yes
Maximum Measurement - Inch
0.2 in
Operation Type
Mechanical
Included Indicator Manufacturer Model No
651A5Z
Description
Indicator Dial Test
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.