This item is Discontinued.

Starrett Indicator Dial Test 651B5

Indicator Dial Test (Discontinued)

  • Mfr # 651B5
  • Zoro # G0581869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651B5
Zoro #
G0581869
UPC #
00049659644869
Country of Origin
United States

Dimensions

Contact Point Length
1/4"
Contact Point Dia.
0.203 in
Dial Size
1 11/16 in

Details

Graduations
0.001 in
Range
0 to 0.200 in
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Includes
Indicator, (3) Contact Points
Indicator Style
Vertical
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Series
651
Dial Reading
0-50-0
Item
Dial Test Indicator
Range per Revolution
0.1000 in
Dial Color
White

Description

Item Dial Test Indicator, Range 0 to 0.200 in, Graduations 0.001 in, Contact Point Dia. 0.203 in, Dial Color White, Dial Reading 0-50-0, Dial Size 1 11/16 in, Range per Revolution 0.1000 in, Series 651, Bearing Type Jeweled, Includes Indicator, (3) Contact Points

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.