This item is Discontinued.

Starrett Indicator Reg Jewel 655-134J

Indicator Reg Jewel (Discontinued)

  • Mfr # 655-134J
  • Zoro # G0581896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655-134J
Zoro #
G0581896
UPC #
00049659535174
Country of Origin
United States

Dimensions

Dial Size
2.75 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch

Details

Graduations
0.0005 in
Range
0 in to 0.050 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.0005 in
Includes
Lug-On-Center Back
Contact Point Style
Radius
Reading
Balanced
Bearing Type
Jeweled
Series
655
Dial Reading
0-10-0
Long Form Calibration Certificate
No
AGD No.
AGD 3
Bezel Lock
Yes
Item
Dial Indicator - Lug Back
Back Type
Lug
Standards
AGD
Dial Color
White
Range per Revolution
0.02 in
Included Certification
None
Shock Resistant
Yes
Minimum Measurement - Inch
0 in
Contact Point Shape
Radius
Number of Indicators
1
Maximum Measurement - Inch
0.05 in
Includes Case
No
AGD Number
AGD 3
Non-Magnetic
No
Operation Type
Plunger

Description

Dial Indicator - Lug Back, Range 0 in to 0.05 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-10-0, Dial Size 2.75 in, Dimension Type Inch, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.02 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.