Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Test

  • Zoro #: G0952449
  • Mfr #: R811-1CZ
No Product Image Available
$537.74
  • Item: Indicator Test
  • Dial Size:
  • Range per Revolution:
See full product details
This item ships free.

Starrett #R811-1CZ Specifications

  • Zoro #: G0952449
  • Mfr #: R811-1CZ
Item: Indicator Test Dial Size:
Range per Revolution: Dial Color:
Dial Reading: Series:
Contact Point Style: Reading:
Long Form Calibration Certificate: Contact Point Dia.:
Features: Bearing Type:
Graduations: Back Type:
Standards: AGD No.:
Range: Includes:
Contact Point Length: Indicator Style:
Bezel Lock: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indicator Test

Reviews of Starrett #R811-1CZ