Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Test

  • Zoro #: G0952415
  • Mfr #: R811-5PZ
No Product Image Available
$499.51
  • Item: Indicator Test
  • Dial Reading:
  • Indicator Style:
See full product details
This item ships free.

Starrett #R811-5PZ Specifications

  • Zoro #: G0952415
  • Mfr #: R811-5PZ
Item: Indicator Test Dial Reading:
Indicator Style: Standards:
Features: Bearing Type:
Reading: Dial Size:
AGD No.: Back Type:
Dial Color: Range per Revolution:
Series: Range:
Bezel Lock: Graduations:
Contact Point Dia.: Contact Point Style:
Long Form Calibration Certificate: Contact Point Length:
Includes: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indicator Test

Reviews of Starrett #R811-5PZ