Jewelers Screwdriver Set, Sl/Ph, 7 pcs.

STARRETT| Zoro #: G0739392| Mfr #: S555Z-7

$76.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0739392 Mfr #: S555Z-7
Shank Shape: HexIncludes: Slotted 0.025" x 1", 0.040" x 1", 0.055" x 1", 0.070" x 1", 0.080" x 1", 0.100" x 1", Phillips #0 x 1", Plastic Pouch
Finish: Nickel PlatedTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Jewelers Screwdriver SetNumber of Pieces: 7
Tip Style Group: Phillips/SlottedShank Material: Steel
Handle Material: SteelHandle Design: Knurled with Antiroll and Rotating Cap
Country of Origin (subject to change): United States

Product Description

Jewelers Screwdriver Set, Number of Pieces 7, Handle Material Steel, Tip Style Group Phillips/Slotted, Includes Slotted 0.025 In. x 1 In., 0.040 In. x 1 In., 0.055 In. x 1 In., 0.070 In. x 1 In., 0.080 In. x 1 In., 0.100 In. x 1 In., Phillips #0 x 1 In., Plastic Pouch, Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Knurled with Antiroll and Rotating Cap, Shank Shape Hex, Shank Material Steel, Nickel Plated

Product Reviews

Save 15%. Sign up for Z-mail.