Junior Combination Square, 6 In, 2 Pc

STARRETT| Zoro #: G1627132| Mfr #: 33JH-6-4R

$90.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Material: Steel
Graduation Type: 4R
Blade Finish: Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627132 Mfr #: 33JH-6-4R
Head Material: SteelGraduation Type: 4R
Blade Finish: RegularFinish: Smooth Black
Head Type: SquareBlade Length (In.): 6
Number of Pieces: 2Graduations: 8ths/16ths/Quick Reading 32nds/64ths
Blade Material: Tempered SteelCountry of Origin (subject to change): United States

Description

Junior Combination Square, 6 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations 8ths/16ths/Quick Reading 32nds/64ths, Head Material Steel, Smooth Black Finish, Blade Material Tempered Steel, Regular Blade Finish

Reviews