Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTXP511-30M-N
Zoro #
G4856017
UPC #
049659306002
Country of Origin
China
Dimensions
Blade Length
30m
Blade Width
1/2"
Details
Tape Measure Product Grouping
Tape Measures
Measurement Type
Metric
Graduations
1mm
Case Color
Silver/Black
Case Material
ABS Plastic
Blade Coating
Nylon
Blade Material
Steel
Item
Long Tape Measure,1/2"x 30m
Belt Clip
No
Blade Color
Silver
Description
Long Tape Measure,1/2 In.x 30m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.