SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Micrometer, 0-1 In, 0.001, Ratchet

STARRETT| Zoro #: G2313534| Mfr #: 436.1XRL-1

$137.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Long Form Calibration Certificate: NoSpindle: FlatLock Nut Type: Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313534 Mfr #: 436.1XRL-1
Long Form Calibration Certificate: NoSpindle: Flat
Lock Nut Type: RingThimble: Ratchet
Range: 0 to 1"Resolution: 0.001"
Item: Outside MicrometerAnvil: Flat
Country of Origin (subject to change): United States

Description

Outside Micrometer, Resolution 0.001 In., Range 0 to 1 In., Ratchet Thimble, SPC Output -, Long Form Calibration Certificate No, Flat Anvil, Flat Spindle, Lock Nut Type Ring, Features -, Includes -

Reviews