Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micrometer Can Curl

  • Zoro #: G0952205
  • Mfr #: 209RL
$616.22
  • Item: Can Curl Micrometer
  • Long Form Calibration Certificate:
  • Anvil:
See full product details
This item ships free.

Starrett #209RL Specifications

  • Zoro #: G0952205
  • Mfr #: 209RL
Item: Can Curl Micrometer Long Form Calibration Certificate:
Anvil: Standards:
Spindle Material: Rod Type:
Anvil Size: Resolution:
Includes: Features:
SPC Output: Thimble:
Operation: Rod Dia.:
IP Rating: Number of Measuring Rods:
Rotating Spindle (Yes/No): Base Length:
Lock Nut Type: Number of Gauges:
Movement of Screw: Mounting Hub Dia.:
Certification: Base Style:
Range: Spindle Size:
Anvil Material: Spindle:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Micrometer Can Curl

Reviews of Starrett #209RL