This item is Discontinued.

No Product Image Available

Micrometer Head Electronic (Discontinued)

  • Mfr # 762XFL-2
  • Zoro # G0962486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
762XFL-2
Zoro #
G0962486
UPC #
-
Country of Origin
United States

Dimensions

Spindle Diameter
1/4 in
Battery Size
CR2450
Dimension Type
Inch/Metric
Mouting Hub Diameter
1/2 in

Details

Item
Digital Micrometer Head
Maximum Measurement - mm
50 mm
Includes Battery
Yes
Operation Type
Digital
Minimum Measurement - Inch
0 in
Compatible Data Output Cable
Mfr. No. 733SCKB, Mfr. No. 733SCM, Mfr. No. 733SCU, Mfr. No. PT61963
SPC Output
Satin Chrome
Functions
Inch/mm Conversion, Hold, Preset
Lock Nut Type
Ring
Maximum Measurement - Inch
2 in
Minimum Measurement - mm
0 mm
Thimble Type
Friction
Long Form Calibration Certificate
No
Features
One-Piece Spindle, Quick and Easy Adjustment
Case Type
Plastic
Accuracy
+/-0.0001 in, +/-0.003 mm
Case Included
Yes
Spindle Material
Carbide
Resolution
0.0005 in/0.001 mm
Spindle Shape
Flat
Data Output Type
Cable
Rotating Spindle (Yes/No)
Yes
Scale Finish
Yes

Description

Digital Micrometer Head, Range 0 in to 2 in, 0 to 50 mm, Resolution 0.0005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.003 mm, SPC Output Satin Chrome, Data Output Type Cable, Dimension Type Inch/Metric, Mouting Hub Diameter 1/2 in, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Friction, Battery Size CR2450, Case Included Yes, Case Type Plastic, Compatible Data Output Cable Mfr. No. 733SCKB, Mfr. No. 733SCM, Mfr. No. 733SCU, Mfr. No. PT61963

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.