This item is Discontinued.

Starrett Outside Micrometer, 1 to 2" Range 795.1XRL-2

Outside Micrometer, 1 to 2" Range (Discontinued)

  • Mfr # 795.1XRL-2
  • Zoro # G1575688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
795.1XRL-2
Zoro #
G1575688
UPC #
049659011098
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch/Metric

Details

Item
Electronic Micrometer with Output
Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes
(1) RS237 Output Port
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide
SPC Output
Yes
IP Rating
IP67
Anvil Material
Carbide
Maximum Measurement - mm
50 mm
Minimum Measurement - mm
25 mm
Data Output Type
Cable
Thimble Type
Ratchet
Minimum Measurement - Inch
1 in
Case Included
Yes
Coolant Resistant
Yes
Display Type
LCD
Spindle Shape
Flat
Anvil Shape
Flat
Maximum Measurement - Inch
2 in
Operation Type
Digital
Accuracy
+/-0.0001 in

Description

IP67 Digital Outside Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP67, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - Inch 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.