Pin Gage Set, Minus, 0.061-0.250 In

STARRETT| Zoro #: G1244223| Mfr #: S4003-250

$192.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: -
Item: Plug Gage Set
Shape: ROUND
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244223 Mfr #: S4003-250
Meets/Exceeds: -Item: Plug Gage Set
Shape: ROUNDTolerance: 0.0002"
Increments (In.): 0.0010Material: steel
Measuring Range (In.): 0.061 to 0.250Length (In.): 2
Includes: CaseApplication: Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Country of Origin (subject to change): China

Description

Pin Gage Minus Set, Round, Steel, Measuring Range 0.061 to 0.250 In., Increments 0.001 In, Tolerance 0.0002, Length 2 In., Includes Case

Reviews