Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pin Gage Set, Minus, 0.251-0.500 In

  • Zoro #: G2873202
  • Mfr #: S4005-500

$282.87

  • Item: Plug Gage Set
  • Type: NoGo (Minus)
  • Includes: Case
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Starrett #S4005-500 Specifications

  • Zoro #: G2873202
  • Mfr #: S4005-500
Item: Plug Gage Set Type: NoGo (Minus)
Includes: Case Application: Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Length (In.): 2 Shape: ROUND
Measuring Range (In.): 0.251 to 0.500 Meets/Exceeds: -
Tolerance: 0.0002" Measuring Range: 0.251" to 0.500"
Class: ZZ Increments (In.): 0.0010
Material: Steel Country of Origin (subject to change): China

Description

For a complete selection of gauge blocks and clamps, and gauge block sets, visit Zoro. Take a look at the features for Starrett Plug Gage Set. Material: Steel, Shape: ROUND.

Reviews of Starrett #S4005-500