Plug Gage Set, Minus, 0.501-0.625"

STARRETT| Zoro #: G1597163| Mfr #: S4007-625

$329.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Meets/Exceeds: -
Item: Plug Gage Set
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1597163 Mfr #: S4007-625
Meets/Exceeds: -Item: Plug Gage Set
Material: steelLength (In.): 2
Tolerance: 0.0002"Includes: Case
Shape: ROUNDMeasuring Range (In.): 0.501 to 0.625
Increments (In.): 0.0010Application: Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Country of Origin (subject to change): China

Product Description

Pin Gage Minus Set, Round, Steel, Measuring Range 0.501 to 0.625 In., Increments 0.001 In, Tolerance 0.0002, Length 2 In., Includes Case

Product Reviews