Pin Gage Set, Minus, 0.751-0.832 In

STARRETT| Zoro #: G1577012| Mfr #: S4011-832

$716.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: -
Item: Plug Gage Set
Length (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577012 Mfr #: S4011-832
Meets/Exceeds: -Item: Plug Gage Set
Length (In.): 2Measuring Range (In.): 0.751 to 0.832
Application: Used to Determine Small Hole Sizes/Gage Slots/Find Hole DistancesIncludes: Case
Increments (In.): 0.0010Tolerance: 0.0002"
Material: steelShape: ROUND
Country of Origin (subject to change): China

Description

Pin Gage Minus Set, Round, Steel, Measuring Range 0.751 to 0.832 In., Increments 0.001 In, Tolerance 0.0002, Length 2 In., Includes Case

Reviews