STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pin Gage Set, Plus, 0.251-0.500 In

STARRETT| Zoro #: G1475677| Mfr #: S4004-500

$255.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 2
Increments (In.): 0.0010
Includes: Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475677 Mfr #: S4004-500
Length (In.): 2Increments (In.): 0.0010
Includes: CaseMeasuring Range (In.): 0.251 to 0.500
Shape: ROUNDMaterial: steel
Application: Used to Determine Small Hole Sizes/Gage Slots/Find Hole DistancesCountry of Origin (subject to change): China

Description

Pin Gage Plus Set, Round, Steel, Measuring Range 0.251 to 0.500 In., Increments 0.001 In, Tolerance 0.0002, Length 2 In., Includes Case

Reviews